Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 12" L x 3" W x 1/2" Thick
Mfr # BULK-PS-PE-217
Zoro # G7281244
product price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1/2"
- Plastic Width 3"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-217
- Zoro # G7281244
- UPC # 193005038632
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 12" |
Length | 1 ft |
Width | 3 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 3 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 0.5 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL CHANNEL FOR 3/4In. (6 FT M-4038)
- ZORO SELECT Bar Grating, Serrated, 24 in L, 24 in W, 1.5 in H, Black Painted Steel Finish (20188R150-B2)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ZORO SELECT Blank Stock, Sq, 304SS, 1/2 Tx1/2 In W, 6 ft (4YTT7)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 4" W x 1/2" Thick (BULK-PS-PE-305)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 60" L x 48" W x 1/4" Thick (BULK-PS-UHMW-504)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 3/8" Thick (BULK-PS-PC-138)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 16" W x 1/8" Thick (BULK-PS-PC-345)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/2" Thick (BULK-PS-PC-397)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-ABS-2)
- TUFTEX SeaCoaster Series Roof Panel, 8 ft L, 26 in W, Corrugated Profile, Vinyl, Opaque Tan (1208A)
- Zoro Select Plastic Sheets