Shop All Plastic Sheets
Zoro Select
White HDPE Rectangle Stock 12" L x 3" W x 1" Thick
Mfr # BULK-PS-PE-220
Zoro # G7281314
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material HDPE
- Plastic Thickness 1"
- Plastic Width 3"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-PE-220
- Zoro # G7281314
- UPC # 193005038670
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 3" |
Plastic Length | 12" |
Width | 3 in |
Length | 1 ft |
Nominal Size | 3 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, HDPE, Standard, Plastic Length 12 in, Plastic Width 3 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3.0 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Plastic Density 0.035 lb/cu in, Corrosion and Chemical Resistance Good
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Gloves, Cut Resistant, Blue, 3X-L, PR (44-3745/XXXL)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x12", 60A (BULK-RS-RCY60-8)
- ZORO SELECT Blank Stock, Rec, 304SS, 1/4Tx1 1/4 Inx6 ft (4YTZ9)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 1/2" Dia. (6MDR8)
- ZORO SELECT White HDPE Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-PE-88)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 1" W x 1" Thick (BULK-PS-PE-110)
- ZORO SELECT White HDPE Rectangle Stock 48" L x 2" W x 1" Thick (BULK-PS-PE-176)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 24" W x 0.063" Thick (BULK-PS-PP-19)
- ZORO SELECT White PTFE Film Stock 10 ft. L x 12" W x 0.030" Thick (G15-30F-12X10)
- ZORO SELECT White PTFE Sheet Stock 6" L x 6" W x 0.625" Thick (G15-.625F-6X6)
- ZORO SELECT White PTFE Film Stock 60" L x 24" W x 0.030" Thick (G15-30F-24X5)
- Zoro Select Plastic Sheets