Shop All Drum Covers, Liners & Inserts
Zoro Select
White Cover, 20 Gaug
Mfr # P1409KIT
Zoro # G1903413
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1409KIT
- Zoro # G1903413
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 14 3/4 in |
For Drum Outside Diameter | 14 3/4 in |
Outside Diameter | 14 3/4 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 19K299, 1HBG8, 20UK65, 4GY27, Compatible Drum Manufacturer Part Number CQ0501, CQ1002, CQ1602, HM0501, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 5 to 16 gal, For Drum Outside Diameter 14 3/4 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. ga. Steel Storage Cabinet, 36 in W, 42 in H (1442LGY)
- LYON Cross Bar, 144" Overall Height, Steel (GVFBSUP48)
- ZORO SELECT Open Head Salvage Drum, Steel, 85 gal, Lined, Yellow (HM8518L)
- KNAACK STORAGEMASTER™ Jobsite Mobile Workbench, 54-1/4" W x 26" D x 37-3/8" H, Tan (58)
- ZORO SELECT Drum Cover Dust Cap, PK100 (3JJN5)
- ZORO SELECT Pail Cover, Elastic Band, Clr, LDPE, PK100 (GS-5)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26312)
- ZORO SELECT Drum Cover, 30gal, Closed (906-9006)
- ZORO SELECT Drum Liner, 16 gal., 25-1/2InLx14InW, PK50 (G059-1600)
- ZORO SELECT Drum Cover, 0.9mm, White, w/Fittings (P1409KITT234)
- BASCO RightSeal Drum Capseal, 2", Plasti, PK10 (BCS1-10)
- Zoro Select Drums & Accessories