Shop All Drum Covers, Liners & Inserts
Zoro Select
White Cover, 18 Gauge, for 1MKZ6, etc.
Mfr # P1412KIT
Zoro # G1446383
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Open Head Lid
- Drum Cover Color White
- Drum Cover Material Steel
- Number of Openings 0
- Drum Cover Opening Dia. No Openings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P1412KIT
- Zoro # G1446383
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | No Openings |
Outside Dia. | 14 3/4 in |
Outside Diameter | 14 3/4 in |
For Drum Outside Diameter | 14 3/4 in |
Description
Drum Cover, Compatible Drum Grainger Part Number 1MKZ7, 4GY33, Compatible Drum Manufacturer Part Number CQ1602Q, HM1002Q, Center Opening Diameter Not Applicable, Cover Color White, Cover Material Steel, Drum Closure Open Head Lid, For Drum Capacity 5 to 16 gal, For Drum Outside Diameter 14 3/4 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Corrosion Resistant, Seal Material EPDM Rubber, Self-Closing Lid No, Cover Material Gauge 18 ga
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS Home Basics 10-Piece Velvet Hanger, Turquoise (ZOR96140)
- ZORO SELECT Steel Wire Wall Shelving, 14"D x 36"W x 54"H, Chrome (2HGE9)
- SIMPSON STRONG-TIE Ez Spike Fpbs44 (FPBS44)
- COMPONENT HARDWARE Stainless Steel Snap-In Shelf Support Cl (T30-5130)
- ZORO SELECT Pail Liner, Natural, Liner, 13-1/2" H, PK5 (G1117-PL)
- ZORO SELECT Drum Liner, Round Head, 40inH, 8 mil, PK50 (35KT79)
- ZORO SELECT Pail Liner, Natural, 5 gal, LDPE, PK100 (G1115-PL-LD)
- ZORO SELECT White Cover, 18 Gauge (P1812KIT)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26330)
- ZORO SELECT Drum Cover, 55 Gal, Steel, w/Bung Fittings (1655CVR2X3/4-L)
- ZORO SELECT Utility Drum Top, Cease-Fire, Red, Metal (26355)
- Zoro Select Drum Covers, Liners & Inserts