Shop All Plastic Sheets
Zoro Select
White Cast Acrylic Sheet Stock 48" L x 12" W x 1/8" Thick
Mfr # PS-CACC-96
Zoro # G4373296
product price: $28.39
/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Cast Acrylic
- Plastic Thickness 1/8"
- Plastic Width 12"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACC-96
- Zoro # G4373296
- UPC # 193005014230
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-1.000 in |
Nominal Size | 12 in W x 48 in L |
Description
Plastic Sheet, Cast Acrylic, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,000 psi, Impact Strength 0.3 ft-lb/in, Friction Coefficient 0.8, Water Absorption 0.4 Percent, Temperature Range 40 Degrees to 190 Degrees F, Plastic Density 0.043 lb/cu in, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.25" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7462)
- FIBERGRATE Angle, ISOFR, Gray, 1/4Tx1 1/2 In Legs, 5 Ft (870410)
- ZORO SELECT 4142 Flat Stock, 3/4In Wx36In L (NT14346)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 0.5" W (HF/250500-72)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 3" W x 2" Thick (BULK-PS-AC-233)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.118" Thick (BULK-PS-ACR-10)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 12" L x 12" W x 3/16" Thick (PS-UHMW-ESD-14)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.063" Thick (1NLL1)
- ZORO SELECT HDPE Plastic Sheet 32" L x 16" W x 1/2" Thick (BULK-PS-PE-420)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.125" Thick (1ZAV9)
- C-LINE PRODUCTS Clear Laminate Film Roll, Clear, 2, 4 x 600" 50 ft. L x 24" W x (65050)
- Zoro Select Plastic Sheets