Shop All Plastic Sheets
Zoro Select
White Acrylic Sheet Stock 12" L x 12" W x 0.236" Thick
Mfr # PS-CACC-516
Zoro # G3215694
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acrylic
- Plastic Thickness 0.236"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PS-CACC-516
- Zoro # G3215694
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 12" |
Length | 12" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Acrylic, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.234375 in, White, Plastic Clarity Opaque, Tensile Strength 11,030 psi, Impact Strength 0.28 ft-lb/in, Water Absorption 0.4 Percent, Temperature Range 32 Degrees to 170 Degrees F, Plastic Hardness Rockwell M95
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ZORO SELECT Carbon Steel Angle, 36 in L, 4 in W (ha.25x4-36)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 96" L x 48" W x 0.500" Thick (1YYR8)
- PROFESSIONAL PLASTICS White Polymetal Sign Sheet, 0.118 X 48.000 X 96.000 [Each] (SPOLYMET.118X48X96WHT)
- ZORO SELECT Cast Acrylic Plastic Sheet 36" L x 48" W x 1/4" Thick (BULK-PS-CAC-436)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/4" Thick (BULK-PS-UHMWB-38)
- ZORO SELECT Amber PEI Sheet Stock 24" L x 12" W x 0.093" Thick (1NRE9)
- ZORO SELECT Red Cast Acrylic Sheet Stock 96" L x 48" W x 1/4" Thick (PS-CACT-56)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 12" W x 0.125" Thick (1YZW9)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- Zoro Select Plastic Sheets