Shop All Plastic Sheets
Zoro Select
White Acetal Sheet Stock 24" L x 24" W x 2" Thick
Mfr # BULK-PS-AC-27
Zoro # G2422115
original price:
$757.14
27% off
Free Shipping & Returns
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 2"
- Plastic Width 24"
- Plastic Length 24"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-27
- Zoro # G2422115
- UPC # 193005031527
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width | 24" |
Length | 24" |
Plastic Width Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 24 in W x 24 in L |
Description
Sheet Stock, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 2 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Temperature Range -50 Degrees to 180 Degrees F, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 3/8" Dia. (22JM55)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZAR5)
- ZORO SELECT Angle, Al, 6061, 1/2 In T, 3 In Leg, 4 Ft L (83240)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (1UNW7)
- ZORO SELECT Black HDPE Sheet Stock 12" L x 12" W x 1.000" Thick (1ZAV3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/16" Thick (BULK-PS-PC-25)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.005" Thick (G15-5F-12X25)
- ZORO SELECT Cast Acrylic Plastic Sheet 36" L x 48" W x 1/4" Thick (BULK-PS-CAC-436)
- ZORO SELECT PTFE Plastic Sheet 48" L x 24" W x 1/8" Thick (BULK-PS-PTFE-718)
- ZORO SELECT Frosted Cast Acrylic Sheet Stock 24" L x 24" W x 1/8" Thick (PS-CACT-46)
- Zoro Select Plastic Sheets