Shop All Plastic Rods
Zoro Select
White Acetal Rod Stock 2 ft. L, 3/4" Dia.
Mfr # BULK-PR-AC-72
Zoro # G7284744
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type General Purpose
- Length 2 ft.
- Color White
- Tensile Strength (PSI) 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-72
- Zoro # G7284744
- UPC # 193005354008
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 3/4" |
Length | 2 ft. |
Diameter Tolerance | +0.008/-0.000 in |
Length Tolerance | +/-1.000 in |
Plastic Length Tolerance | +/-1.000 in |
Plastic Diameter | 3/4 in |
Plastic Diameter Tolerance | +0.097/-0.057 in |
Nominal Size | 3/4 in dia x 2 ft L |
Plastic Length | 2 ft |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Angle Stock, SS, 3/16In T, 1 1/4 In Leg, 7ft (4YTK1)
- ZORO SELECT Music Wire, Spring Steel, .020 In, PK25 (499)
- M-D M-D Aluminum Sheet, EM-2 Expanded, 57364, 48"L x 24"W, Albras (57364)
- ONLINEMETALS Bar-Rectangle, Aluminum, 6061 Alloy Type, 72 L. (1173)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-AC-65)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1" Dia. (BULK-PR-AC-74)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/2" Dia. (BULK-PR-AC-69)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3" Dia. (6MEF5)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 1" Dia. (BULK-PR-PTFE-131)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 3/8" Dia. (BULK-PT-PC-2)
- USA INDUSTRIALS White Acetal Plastic Rod 6 ft L, 2 in Dia. (BULK-PR-AC-16)
- Zoro Select Plastic Rods