Shop All Plastic Rods
Zoro Select
White Acetal Rod Stock 2 ft. L, 2" Dia.
Mfr # BULK-PR-AC-78
Zoro # G7284884
$40.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type General Purpose
- Length 2 ft.
- Color White
- Tensile Strength (PSI) 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-78
- Zoro # G7284884
- UPC # 193005354053
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 2" |
Length | 2 ft. |
Diameter Tolerance | +0.100/-0.000 in |
Length Tolerance | +/-1.000 in |
Nominal Size | 2 in dia x 2 ft L |
Plastic Diameter Tolerance | +0.058/-0.018 in |
Plastic Diameter | 2 in |
Plastic Length | 2 ft |
Plastic Length Tolerance | +/-1.000 in |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PC-27)
- ZORO SELECT Carbon Steel Bar, 6' L, 1 1/8" W (18F.125X1.125-72)
- ZORO SELECT Rod, Aluminum, 6061, 1 3/4 In Dia x 1 Ft L (61R1.75-12)
- PRECISION BRAND Shortening Shim Assortment, Pk270 (26010)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2" Dia. (BULK-PR-ACB-109)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 4" Dia. (1YVD7)
- ZORO SELECT Black Cast Nylon 6 Rod Stock 1 ft. L, 2-1/2" Dia. (2XNN4)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3-1/2" Dia. (BULK-PT-PC-59)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 1" Dia. (BULK-PT-PC-19)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 7/16" Dia. (2XMK5)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia. (22JL46)
- Zoro Select Plastic Rods