Shop All Plastic Rods
Zoro Select
White Acetal Rod Stock 2 ft. L, 1/4" Dia.
Mfr # BULK-PR-AC-65
Zoro # G7284796
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Type General Purpose
- Length 2 ft.
- Color White
- Tensile Strength (PSI) 8500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-65
- Zoro # G7284796
- UPC # 193005353971
- Country of Origin China
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 2 ft. |
Diameter Tolerance | +/-0.015 in |
Length Tolerance | +/-1.000 in |
Nominal Size | 1/4 in dia x 2 ft L |
Plastic Length | 2 ft |
Plastic Diameter Tolerance | +0.004/-0.008 in |
Plastic Diameter | 1/4 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -50 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray PVC Type 1 Angle Stock, 6 ft L, 0.250 in T, 7,200 psi (BULK-PA-PVC-15)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 108 in L, 1 in Thick, Black (ZUSA-EVA-30)
- ZORO SELECT Rubber Cord, EPDM, 5/8 In Dia, 10 Ft (ZUSA-RC-687)
- PROFESSIONAL PLASTICS White#7328 Extruded Acrylic Paper-Masked Sheet, 0.125 Thick, 12 X 12 (SACRWH7328.125EP-12X12)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1" Dia. (BULK-PR-AC-74)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1/2" Dia. (BULK-PR-AC-69)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3/8" Dia. (BULK-PT-PC-4)
- ZORO SELECT Clear Polycarbonate Plastic Bar 12" L, 4" W (BULK-PS-PC-232)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1" Dia. (2XMH1)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 3/8" Dia. (BULK-PR-ACB-5)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-ACB-367)
- Zoro Select Plastic Rods