Shop All Plastic Sheets
Zoro Select
White Acetal Rectangle Stock 48" L x 1" W x 1/4" Thick
Mfr # BULK-PS-AC-114
Zoro # G7278864
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1/4"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-114
- Zoro # G7278864
- UPC # 193005030780
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Length | 4 ft |
Width | 1 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 48 in L |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC MESH Hands Free Screen Door (MM351112)
- ZORO SELECT Felt Strip, F7, 3/16 In T, 2 x 120 In (2FJY5)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 1/2" Thick (BULK-PS-CAC-41)
- ZORO SELECT Clear Acrylic Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-ACR-21)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/8" Thick (BULK-PS-PE-477)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 48" W x 0.236" Thick (1UNV6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.236" Thick (3GYA9)
- ZORO SELECT clear PETG Sheet Stock 24" L x 24" W x 0.188" Thick (1UTR2)
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.002" Thick (G15-2F-12X25)
- ZORO SELECT White PTFE Sheet Stock 60" L x 24" W x 0.060" Thick (G15-60F-24X5)
- POLY-AMERICA Clear 28.5 L x 9 W x (PF02842)
- Zoro Select Plastic Sheets