Shop All Plastic Sheets
Zoro Select
White Acetal Rectangle Stock 48" L x 1-1/2" W x 1/8" Thick
Mfr # BULK-PS-AC-146
Zoro # G7278943
product price: $13.35
/ea
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1/8"
- Plastic Width 1-1/2"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-146
- Zoro # G7278943
- UPC # 193005031138
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1-1/2" |
Plastic Length | 48" |
Length | 4 ft |
Width | 1.5 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 1/2 in W x 48 in L |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Sheet 48" L x 8" W x 1/16" Thick (BULK-PS-PTFE-304)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.118" Thick (BULK-PS-PC-586)
- PLASKOLITE Acrylic Sheet28X30X.100" (1AG1062A)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0315-10)
- ZORO SELECT Off-white LDPE Sheet Stock 48" L x 24" W x 0.188" Thick (1YZZ5)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-ESD-20)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 6" W x 1/4" Thick (BULK-PS-CAC-570)
- ZORO SELECT Cast Acrylic Plastic Sheet 24" L x 24" W x 3/32" Thick (BULK-PS-CAC-36)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 1" Thick (BULK-PS-UHMW-288)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 6" L x 6" W x 1-1/2" Thick (BULK-PS-UHMW-79)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-ABS-1)
- Zoro Select Plastic Sheets