Shop All Plastic Sheets
Zoro Select
White Acetal Rectangle Stock 24" L x 1" W x 3/4" Thick
Mfr # BULK-PS-AC-107
Zoro # G7278828
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 3/4"
- Plastic Width 1"
- Plastic Length 24"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-107
- Zoro # G7278828
- UPC # 193005030704
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 24" |
Length | 2 ft |
Width | 1 in |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 24 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 1 in, Plastic Thickness 0.75 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Red (1001315R)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 6 Ft (61F1X3-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 3 In, 1 Ft (2HJB9)
- ZORO SELECT Water Hard Drill Rod, W1, 15/64, 0.2343 In (W1D15646)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 3" W x 3/4" Thick (BULK-PS-AC-228)
- ZORO SELECT Black HDPE Plastic Sheet Stock 48" L x 48" W x 1" Thick (BULK-PS-PE-977)
- ZORO SELECT White Polypropylene Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-PP-1)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (PS-PC-SR-29)
- ZORO SELECT White Polypropylene Sheet Stock 96" L x 48" W x 0.500" Thick (BULK-PS-PP-587)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/8" Thick (BULK-PS-PC-99)
- ZORO SELECT Black HDPE Plastic Sheet Stock 36" L x 36" W x 1/2" Thick (BULK-PS-PE-884)
- Zoro Select Plastic Sheets