Shop All Plastic Sheets
Zoro Select
White Acetal Rectangle Stock 12" L x 2" W x 1" Thick
Mfr # BULK-PS-AC-163
Zoro # G7278995
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1"
- Plastic Width 2"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-163
- Zoro # G7278995
- UPC # 193005031329
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 12" |
Width | 2 in |
Length | 1 ft |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 2 in W x 12 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 2 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4142 Flat Stock, 1In Wx36In L (NT1416)
- E. JAMES Rubber Strip, Neoprene, 3/32"Th, 36"x6", 50A (6050-3/32Z)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.732 in Overall Width, Style: Trim with a Top Bulb (4100B3X1/8A-25)
- E. JAMES Rubber Cord, Neoprene, 1/8 In Dia, 25 Ft (CSNEO-1/8-25)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-RCY-22)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 3" W x 1" Thick (BULK-PS-ACB-229)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 48" L x 12" W x 1/8" Thick (BULK-PS-UHMW-351)
- ZORO SELECT Yellow Cast Acrylic Sheet Stock 12" L x 12" W x 1/8" Thick (PS-CACT-89)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 0.118" Thick (BULK-PS-PC-585)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 3/32" Thick (BULK-PS-PC-26)
- PROFESSIONAL PLASTICS Torlon 4301 Sheet, 0.500 X 12.000 X 48.000 [Each] (STOR4301.500X12.000X48.000)
- Zoro Select Plastic Sheets