Shop All Plastic Sheets
Zoro Select
White Acetal Rectangle Stock 12" L x 1" W x 1/8" Thick
Mfr # BULK-PS-AC-91
Zoro # G7278785
product price: $4.15
/ea
Sold in multiples of 3 for $12.45
$12.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Acetal
- Plastic Thickness 1/8"
- Plastic Width 1"
- Plastic Length 12"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-91
- Zoro # G7278785
- UPC # 193005032234
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 12" |
Length | 1 ft |
Width | 1 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 12 in, Plastic Width 1 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 3/4", 6 ft. L. (T63S1X.125-72)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.063" Thick (1NLX9)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (6R.188-72)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 1/16 in Thick, Black (ZUSANSR-337)
- ZORO SELECT Black HDPE Sheet Stock 96" L x 48" W x 0.375" Thick (1ZBB6)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 24" W x 0.500" Thick (PS-UHMW-RCY-19)
- ZORO SELECT White Polypropylene Sheet Stock 24" L x 12" W x 0.750" Thick (BULK-PS-PP-589)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.125" Thick (1ZBT8)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 48" L x 48" W x 3/8" Thick (PS-PC-SR-46)
- ZORO SELECT Cast Acrylic Plastic Sheet 12" L x 8" W x 3/16" Thick (BULK-PS-CAC-341)
- ZORO SELECT White PTFE Film Stock 60" L x 6" W x 0.004" Thick (G15-4F-6X5)
- Zoro Select Plastic Sheets