Shop All Plastic Rods
Zoro Select
White Acetal Plastic Rod 4 ft L, 7/16 in Dia.
Mfr # BULK-PR-AC-181
Zoro # G000002773
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Color White
- Tensile Strength (PSI) 9,600 psi
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-181
- Zoro # G000002773
- UPC # 193005103569
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 7/16 in |
Length | 4 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter Tolerance | +0.014/-0.01 in |
Nominal Size | 7/16 in dia x 4 ft L |
Plastic Length | 4 ft |
Plastic Diameter | 7/16 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 7/16 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet, Aluminum, 1/8 x 6 x 12 In (83072)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L (BULK-FF-16)
- ZORO SELECT Cork Sheet, Underlayment, 4.0mm T, 24x36 In (4NLW6)
- K&S PRECISION METALS SHEET .016X6X12"" COPPER (01218)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/2" Dia. (6RFW4)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 6" Dia. (69602104)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. (22JM39)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/8" Dia. (6MDR7)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 3/4" Dia. (1YVP7)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-1/4" Dia. (BULK-PT-PC-25)
- PROFESSIONAL PLASTICS Clear 72 L, 0.75 W (RPVCCL.375-10)
- Zoro Select Plastic Rods