Shop All Plastic Rods
Zoro Select
White Acetal Plastic Rod 4 ft L, 1/4 in Dia.
Mfr # BULK-PR-AC-160
Zoro # G600002524
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Color White
- Tensile Strength (PSI) 9,600 psi
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-160
- Zoro # G600002524
- UPC # 193005103354
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4 in |
Length | 4 ft |
Plastic Diameter | 1/4 in |
Plastic Length | 4 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 1/4 in dia x 4 ft L |
Plastic Diameter Tolerance | +0.009/-0.006 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALV6)
- ZORO SELECT Felt Strip, Poly, 1/8 In T, 1 x 120 In (2HVB2)
- ZORO SELECT Hex Rod, Carbon Stl, 1018, 7/8 In Hexx6 Ft (2HJN4)
- ZORO SELECT White Acetal Plastic Rod 2 ft L, 2 in Dia. (BULK-PR-AC-270)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/8" Dia. (BULK-PR-PTFE-121)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-390)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-369)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-314)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 1/2" Dia. (BULK-PT-PC-6)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- Zoro Select Plastic Rods