Shop All Plastic Rods
Zoro Select
White Acetal Plastic Rod 2 ft L, 5/16 in Dia.
Mfr # BULK-PR-AC-165
Zoro # G100002499
product price: $2.75
/ea
Sold in multiples of 4 for $11.00
$11.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Color White
- Tensile Strength (PSI) 9,600 psi
- Impact Strength (Lbs.) 1.2 ft-lb/sq in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-165
- Zoro # G100002499
- UPC # 193005103408
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 5/16 in |
Length | 2 ft |
Plastic Length | 2 ft |
Plastic Diameter Tolerance | +0.01/-0.007 in |
Nominal Size | 5/16 in dia x 2 ft L |
Plastic Diameter | 5/16 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 5/16 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.250" Thick (1UTR5)
- ZORO SELECT 0.875" OD x 0.156" Wall x 0.563" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21461_48_0)
- ONLINEMETALS 0.25" OD x 0.03" Wall x 0.19" ID Brass Round Tube-H58 Seamless (1539)
- ONLINEMETALS 0.1875" x 1" Carbon Steel Rectangle Bar 1018 Cold Finish (6815)
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1" Dia. (68982104)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 1/4" Dia. (2XPC6)
- ZORO SELECT Dark Brown Acetal Homopolymer Rod Stock 6 ft. L, 2" Dia. (2XNA9)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 6" Dia. (BULK-PT-PC-70)
- ZORO SELECT White Acetal Rod Stock 2 ft. L, 1" Dia. (BULK-PR-AC-74)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 6" Dia. (1UXC2)
- Zoro Select Plastic Rods