Shop All Plastic Rods
Zoro Select
White Acetal Plastic Rod 2 ft L, 2 in Dia.
Mfr # BULK-PR-AC-270
Zoro # G800002751
$64.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type Standard
- Color White
- Tensile Strength (PSI) 9,600 psi
- Max. Temp. (F) 180 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PR-AC-270
- Zoro # G800002751
- UPC # 193005104450
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2 in |
Length | 2 ft |
Nominal Size | 2 in dia x 2 ft L |
Plastic Length | 2 ft |
Plastic Length Tolerance | Oversized/-1.000 in |
Plastic Diameter | 2 in |
Plastic Diameter Tolerance | +0.055/-0.05 in |
Description
Plastic Rod, Acetal Homopolymer, Grade Standard, Plastic Length 2 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature -20 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lbs/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft EPDM (1600-3/32X6X10)
- RANDALL CHANNEL FOR 3/4In. (4 FT M-4038)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 3/8 in Thick, Blue (1001326BLU)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 1/4 in Dia. (44r.25-72)
- ZORO SELECT White Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-AC-160)
- ZORO SELECT Black Acetal Rod Stock 6 ft. L, 2" Dia. (BULK-PR-ACB-16)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 5" Dia. (1UPL3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1" Dia. (2XMR3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 4" Dia. (2XMN7)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVG1)
- ONLINEMETALS Titanium Bar-Round 48 L (4618)
- Zoro Select Plastic Rods