Shop All Plastic Rods
Zoro Select
White Acetal Homopolymer Rod Stock 8 ft. L, 1/4" Dia.
Mfr # 6RFV9
Zoro # G2308717
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type 150
- Diameter 1/4"
- Color White
- Tensile Strength (PSI) 11000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RFV9
- Zoro # G2308717
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1/4" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Nominal Size | 1/4 in dia x 8 ft L |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Length | 8 ft |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 1/4 in |
Description
Rod Stock, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Anodized AIuminum Aluminum Round Tube 6061 72 L x 0.125 Thick (24940)
- ONLINEMETALS 0.5" Stainless Round Bar 304/304L-Annealed Cold Finish (78)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-NYL-101)
- ZORO SELECT Rod, Steel, 1018, 1 3/8 In Dia x 1 Ft L (2HJG4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/4" Dia. (2XMP3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. (2XMK2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1/4" Dia. (2XMG1)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 3/4" Dia. (69642104)
- ZORO SELECT Black Carbon Fiber Rod Stock 1 ft. L, 3/4" Dia. (BULK-CR-CF-9)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia. (6MEF3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- Zoro Select Plastic Rods