Shop All Plastic Rods
Zoro Select
White Acetal Homopolymer Rod Stock 8 ft. L, 1-1/8" Dia.
Mfr # 6RFW9
Zoro # G7070777
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type 150
- Diameter 1-1/8"
- Color White
- Tensile Strength (PSI) 11000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6RFW9
- Zoro # G7070777
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/8" |
Length | 8 ft. |
Diameter Tolerance | +0.005/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 8 ft |
Plastic Diameter | 1 1/8 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1 1/8 in dia x 8 ft L |
Description
Rod Stock, Acetal Homopolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 1/8 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x6", 40A (BULK-RS-NAT40-347)
- ONLINEMETALS 0.75" OD x 0.125" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Extruded (24388)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.063" Thick (1NML1)
- RUBBER-CAL Pure Gum Rubber - 40A - Smooth Finish - No Backing - 0.25" Thick x 12" Width x 24" Length - Tan (33-014-250)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-1/8" Dia. (2XMH2)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 1" Dia. (BULK-PR-UHMW-37)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/4" Dia. (2XMK9)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4" Dia. (1UXB6)
- ZORO SELECT Beige ABS Rod Stock 3 ft. L, 1" Dia. (BULK-PR-ABS-52)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1-1/8" Dia. (G15-TRFE-1.125-1)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 1-1/2" W (BULK-PS-UHMWB-356)
- Zoro Select Plastic Rods