Shop All Plastic Rods
Zoro Select
White Acetal Homopolymer Rod Stock 3 ft. L, 1-3/4" Dia.
Mfr # 2XML8
Zoro # G2638535
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type 150
- Diameter 1-3/4"
- Color White
- Tensile Strength (PSI) 11000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XML8
- Zoro # G2638535
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-3/4" |
Length | 3 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Nominal Size | 1 3/4 in dia x 3 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Length | 3 ft |
Plastic Diameter | 1 3/4 in |
Description
Rod Stock, Acetal Homopolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 1 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- KIPP Round Tube D1=18 ±0, 1 L=500 Steel (K0493.0118X500)
- E. JAMES Rubber Cord, EPDM, 1/4 In Dia, 100 Ft (CSEPDM-1/4-100)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X1X50T)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/4" Dia. (22JL44)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 5/8" Dia. (BULK-PT-PC-9)
- ZORO SELECT White Polypropylene Rod Stock 4 ft. L, 1/2" Dia. (22JM37)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 3/4 in Dia. (BULK-PR-PVC-165)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 1/4 in Dia. (BULK-PR-CPVC-25)
- PROFESSIONAL PLASTICS Natural Tivar 12 L, 4.5 W (RUHMWNA4.500Q)
- Zoro Select Plastic Rods