Shop All Plastic Rods
Zoro Select
White Acetal Homopolymer Rod Stock 1 ft. L, 1-5/8" Dia.
Mfr # 2XMH6
Zoro # G3466784
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Homopolymer
- Type 150
- Diameter 1-5/8"
- Color White
- Tensile Strength (PSI) 11000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2XMH6
- Zoro # G3466784
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-5/8" |
Length | 1 ft. |
Diameter Tolerance | +0.005/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 1 5/8 in |
Plastic Length | 1 ft |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Nominal Size | 1 5/8 in dia x 1 ft L |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Acetal Homopolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 5/8 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 185 Degrees F, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 6 Ft L (2EZP7)
- ZORO SELECT Carbon Steel Square Bar, 6" L, 1 1/4" W (18S1.25-6)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Aluminum T-Bar 6061-T6-Extruded (7018)
- USA INDUSTRIALS Clear Polycarbonate Plastic Tube 6 ft. L, 8" Dia. (BULK-PT-PC-80)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1-1/2" Dia. (68984104)
- ZORO SELECT Black PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPU2)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 7/8" Dia. (2XPD2)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/4" Dia. (6RFV9)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 3/8" Dia. (2XPC7)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 1-1/2" W (BULK-PS-UHMWB-457)
- Zoro Select Plastic Rods