Shop All Plastic Sheets
Zoro Select
White Acetal (Delrin®) Plastic Sheet Stock 48" L x 1" W x 1/4" Thick
Mfr # BULK-PS-AC-1224
Zoro # G7858073
product price: $24.49
/ea
$24.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Acetal (Delrin®)
- Plastic Thickness 1/4"
- Plastic Width 1"
- Plastic Length 48"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-1224
- Zoro # G7858073
- UPC # 193005085254
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 1" |
Plastic Length | 48" |
Plastic Length Tolerance | +/-1.000 in |
Nominal Size | 1 in W x 48 in L |
Plastic Width Tolerance | +/-0.250 in |
Description
Plastic Sheet Stock, Acetal Homopolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bar Stock, 1.125" Thick, 1-1/8" Lx6" W (4h1.125-6)
- USA INDUSTRIALS G-10/FR4 Garolite Sheet - 3/8" Thick x 12" Wide x 48" Long (BULK-CS-GFR4-201)
- ZORO SELECT Air Hard Flat Stock, A2, 3/4In Wx36In L (A2116346)
- ZORO SELECT Clear PETG Sheet Stock 12" L x 12" W x 0.125" Thick (1UTK4)
- ZORO SELECT Beige ABS Sheet Stock 12" L x 12" W x 1/8" Thick (BULK-PS-ABS-2)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 3/4" Thick (BULK-PS-UHMW-217)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAX6)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/16" Thick (BULK-PS-PC-133)
- ZORO SELECT White Acrylic/PVC Sheet Stock 48" L x 48" W x 0.188" Thick (539339-4)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1/4" Thick (BULK-PS-UHMW-214)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 48" L x 1/2" W x 1/16" Thick (BULK-PS-CAC-79)
- Zoro Select Plastic Sheets