Shop All Plastic Sheets
Zoro Select
White Acetal (Delrin®) Plastic Sheet Stock 36" L x 2" W x 1-1/4" Thick
Mfr # BULK-PS-AC-1459
Zoro # G7850008
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Material Acetal (Delrin®)
- Plastic Thickness 1-1/4"
- Plastic Width 2"
- Plastic Length 36"
- Plastic Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-1459
- Zoro # G7850008
- UPC # 193005087708
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 2" |
Plastic Length | 36" |
Nominal Size | 2 in W x 36 in L |
Plastic Width Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-1.000 in |
Description
Plastic Sheet Stock, Acetal Homopolymer, Standard, Plastic Length 36 in, Plastic Width 2 in, Plastic Thickness 1.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,600 psi, Impact Strength 1.2 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gray CPVC Plastic Rod 1 ft L, 6 in Dia. (BULK-PR-CPVC-58)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/8 in Thick, Blue (1001311BLU)
- ZORO SELECT Bar Stock, Al, 6061, 1/4 x 12 In, 1 Ft (61F.25X12-12)
- REYNOLDS Aluminum Foil, Heavy Duty, 75 ft., Silver (PAC F28028)
- ZORO SELECT Clear Polycarbonate Sheet Stock 96" L x 48" W x 0.118" Thick (BULK-PS-PC-590)
- ZORO SELECT Black Polycarbonate Plastic Sheet 24" L x 24" W x 1/4" Thick (BULK-PS-PCC-12)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 2" W x 1/8" Thick (BULK-PS-UHMW-222)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 12" W x 1/8" Thick (BULK-PS-PC-87)
- ZORO SELECT White Polystyrene Plastic Sheet 96" L x 48" W x 3/16" Thick (BULK-PS-PLY-49)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-UHMW-486)
- ZORO SELECT White Acetal Rectangle Stock 12" L x 2" W x 2" Thick (BULK-PS-AC-167)
- Zoro Select Plastic Sheets