Shop All Plastic Sheets
Zoro Select
White Acetal Copolymer Sheet Stock 48" L x 12" W x 1.500" Thick
Mfr # 1NMD6
Zoro # G2549775
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acetal Copolymer
- Plastic Thickness 1.500"
- Plastic Width 12"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NMD6
- Zoro # G2549775
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 48" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 48 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 1.5 in, White, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.250" Thick (PS-UHMW-RCY-3)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 1.2 in Overall Width, Style: Side Bulb (1616-10)
- ZORO SELECT Black Acetal (Delrin®) Acetal Plastic 24" L x 12" W x 1/4" Thick (BULK-PS-ACB-1750)
- RUBBER-CAL Nitrile - Commercial Grade White - 60A - Off-White Buna Sheets - 1/4" T x 8" W x 8" L - 3 Pack (20-110)
- ZORO SELECT Polycarbonate Plastic Sheet 6" L x 6" W x 1/4" Thick (BULK-PS-PC-137)
- ZORO SELECT White Acrylic Sheet Stock 96" L x 48" W x 0.177" Thick (PS-CACC-513)
- ZORO SELECT Black UHMW Sheet Stock 48" L x 12" W x 0.500" Thick (PS-UHMW-RCY-17)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 1.000" Thick (1ZAT9)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 12" W x 0.236" Thick (BULK-PS-PC-609)
- ZORO SELECT Black ABS Sheet Stock 48" L x 24" W x 0.063" Thick (1ZBT3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/4" Thick (BULK-PS-PC-53)
- Zoro Select Plastic Sheets