Shop All Plastic Sheets
Zoro Select
White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.063" Thick
Mfr # 1NLX9
Zoro # G1968607
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acetal Copolymer
- Plastic Thickness 0.063"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NLX9
- Zoro # G1968607
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 24" |
Length | 24" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 24 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Acetal Copolymer, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.0625 in, White, Plastic Clarity Opaque, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Temperature Range 32 Degrees to 180 Degrees F, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F26-46)
- ZORO SELECT 1/16" FDA Grade Buna-N Rubber Sheet, 12"x12", white, 60A (BULK-RS-H60FDA-23)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 48 in L, 1/8 in Thick, Black (ZUSA-XPE-75)
- ZORO SELECT Rubber Cord, Silicone, 1/4 In, 25 Ft. (ZUSA-RC-1788)
- ZORO SELECT Off-White Nylon 6/6 Rectangle Stock 12" L x 1" W x 1" Thick (BULK-PS-NYL-101)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.250" Thick (1ZBU1)
- ZORO SELECT White UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/16" Thick (BULK-PS-UHMW-949)
- ZORO SELECT Off-white LDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1YZU8)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 48" L x 24" W x 0.063" Thick (1NML1)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/8" Thick (BULK-PS-PVC-402)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 24" W x 0.709" Thick (1UNU7)
- Zoro Select Plastic Sheets