Shop All Plastic Sheets
Zoro Select
White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.250" Thick
Mfr # 2VEP6
Zoro # G2540763
original price:
$21.49
5% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Acetal Copolymer
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2VEP6
- Zoro # G2540763
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 12" |
Width | 12" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 12 in L |
Description
Sheet Stock, Acetal Homopolymer, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 11,000 psi, Impact Strength 1.5 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.25 Percent, Temperature Range 32 Degrees to 185 Degrees F, Plastic Hardness Rockwell M94
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Gasket Sheet, 1/8" Thick, 1200" L, 1" W (BULK-FF-15)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/2 in Dia. (BULK-PR-CPVC-9)
- ZORO SELECT Tapered Cork, Trade Size 4, PK100 (4NMC1)
- ZORO SELECT Foam Sheet, Crosslink, 24 in W, 24 in L, 1/4 in Thick, Black (ZUSA-XPE-99)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.375" Thick (2VEP7)
- ZORO SELECT White Acetal Copolymer Sheet Stock 12" L x 12" W x 0.500" Thick (2VEP8)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 12" W x 1.250" Thick (2VET5)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (3HML8)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAY7)
- ZORO SELECT White PTFE Film Stock 60" L x 12" W x 0.010" Thick (G15-10F-12X5)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 8" W x 1/4" Thick (BULK-PS-PC-281)
- Zoro Select Plastic Sheets