Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Rod Stock 8 ft. L, 2" Dia.
Mfr # 6MDX9
Zoro # G7127547
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type General Purpose
- Diameter 2"
- Color White
- Tensile Strength (PSI) 9500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MDX9
- Zoro # G7127547
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 8 ft |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Diameter | 2 in |
Nominal Size | 2 in dia x 8 ft L |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 8 ft, Plastic Diameter 2 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 1/4 in Dia. (BULK-PR-PTFE-61)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1 1/2 in Dia. (17R1.5-12)
- ONLINEMETALS 3" Nom. Schedule 40 Carbon Pipe A500 (23672)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (6982_36_0)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-766)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 1-3/4" Dia. (2XPC3)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 5/8" Dia. (2XMP9)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 8 ft. L, 1-1/4" Dia. (6MEE0)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/2" Dia. (68979104)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 3/8" Dia. (G15-TRFE-.375-1)
- ZORO SELECT White UHMW Polyethylene Half Round Conveyor Guide Rail 10 ft L (2NJD4)
- Zoro Select Plastic Rods