Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Rod Stock 4 ft. L, 1-3/4" Dia.
Mfr # 69583104
Zoro # G5624783
product price: $61.65
/ea
$61.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type General Purpose
- Diameter 1-3/4"
- Length 4 ft.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69583104
- Zoro # G5624783
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-3/4" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Nominal Size | 1 3/4 in dia x 4 ft L |
Plastic Diameter | 1 3/4 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 3/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 6 ft L, 2 1/2 in Dia. (DCFD2R2.5-72)
- ZORO SELECT Rod, Steel, 1045, 1 In Dia x 6 Ft L (45R1-72)
- ZORO SELECT Welded Grating, Smooth, 36x1in., 36in. Span (24125S100-C3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 24" L x 12" W x 1/4" Thick (PS-PC-SR-33)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1" Dia. (1UTX6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/16" Dia. (2XMK3)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/8" Dia. (BULK-CR-CF-3)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 3/8" Dia. (2XPA1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 9/16" Dia. (2XMP8)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- PROFESSIONAL PLASTICS Natural Nylon 12 L, 6 W (RNYLNA6.000EXT)
- Zoro Select Plastic Rods