Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Rod Stock 4 ft. L, 1-1/4" Dia.
Mfr # 69586104
Zoro # G5604361
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type General Purpose
- Diameter 1-1/4"
- Color White
- Tensile Strength (PSI) 9500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69586104
- Zoro # G5604361
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/4" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Nominal Size | 1 1/4 in dia x 4 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 1 1/4 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Length | 4 ft |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 1/4 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrosion Resistant Rectangular Tubing, Aluminum, 6063 Alloy Type (6ALU5)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/16 x 1 In, 6 Ft L (2HGZ3)
- USA INDUSTRIALS PTFE Plastic Sheet 12" L x 12" W x 2" Thick (BULK-PS-PTFE-316)
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 72 in W, 50 ft L, 0.018 in Wire Dia, Black (3028733)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-1/4" Dia. (1NMV9)
- ZORO SELECT Clear Polycarbonate Plastic Tube 2 ft. L, 3/8" Dia. (BULK-PT-PC-2)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 1/2" Dia. (6NEX8)
- ZORO SELECT Off White Cast Nylon 6 Rod Stock 1 ft. L, 2" Dia. (1UPG1)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 5/8" Dia. (BULK-PT-PC-12)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 2 in Dia. (BULK-PR-ACB-416)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Bar 48" L, 5" W (BULK-PS-UHMW-895)
- Zoro Select Plastic Rods