Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Rod Stock 3 ft. L, 3" Dia.
Mfr # 1NNA9
Zoro # G2659264
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type General Purpose
- Diameter 3"
- Color White
- Tensile Strength (PSI) 9500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1NNA9
- Zoro # G2659264
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3" |
Length | 3 ft. |
Diameter Tolerance | +0.250/-0.000 in |
Length Tolerance | +0.060/-0.000 in |
Nominal Size | 3 in dia x 3 ft L |
Plastic Diameter | 3 in |
Plastic Length Tolerance | +0.060/-0.000 in |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.250/-0.000 in |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 3 ft, Plastic Diameter 3 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type 1 Plastic Sheet 72" L x 48" W x 1/2" Thick (BULK-PS-PVC-417)
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x1/16 (BULK-RS-S30-87)
- ZORO SELECT SS Rectangular Bar, 6 ft Overall L (20561_72_0)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.188" Thick (1UTU8)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 9/16" Dia. (G15-TRCE-.563-1)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 2" Dia. (BULK-PR-ACB-109)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 2" Dia. (2XMN1)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 5" W (BULK-PS-AC-316)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 5/8" Dia. (2XMK8)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 2" Dia. (69607104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 3/4" Dia. (2XMK9)
- Zoro Select Plastic Rods