Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Rod Stock 1 ft. L, 1-3/8" Dia.
Mfr # 1NMW1
Zoro # G2996427
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Type General Purpose
- Diameter 1-3/8"
- Length 1 ft.
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1NMW1
- Zoro # G2996427
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-3/8" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Plastic Diameter | 1 3/8 in |
Plastic Length | 1 ft |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1 3/8 in dia x 1 ft L |
Description
Rod Stock, Acetal Copolymer, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 3/8 in, White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 180 Degrees F, Tensile Strength 9,500 psi, Impact Strength 1.0 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.2 Percent, Plastic Hardness Rockwell M88
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber, Neoprene, 1/8"Thick, 36"x36", 80A (6855C21/8N8M)
- E. JAMES Rubber, Buna-N, 1/16"Thick, 12"x12", 50A (4050-1/16A)
- ZORO SELECT Clear Acrylic Sheet Stock 24" L x 24" W x 0.220" Thick (BULK-PS-ACR-20)
- FIBERGRATE FiberPlate, Vinyl Ester, Gry, 1/4 x48x48 In (4ATH4)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/4" Dia. (2XMH7)
- ZORO SELECT White Acetal Copolymer Rod Stock 4 ft. L, 1-3/4" Dia. (69583104)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 1/16" Dia. (BULK-CR-CF-1)
- ZORO SELECT Off White PET-P Rod Stock 3 ft. L, 3/8" Dia. (2NHP8)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1" Dia. (6RFW8)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 1" W (BULK-PS-AC-1036)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 6" Dia. (69602104)
- Zoro Select Plastic Rods