Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Plastic Bar 48" L, 1" W
Mfr # BULK-PS-AC-1036
Zoro # G7858661
product price: $24.19
/ea
$24.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Color White
- Tensile Strength (PSI) 9,100 psi
- Width 1"
- Min. Temp. (F) -50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-1036
- Zoro # G7858661
- UPC # 193005901349
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 48" |
Width | 1" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.01" - +0.01") |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width | 1 in |
Nominal Size | 1 in W x 48 in L |
Plastic Length | 4 ft |
Plastic Width Tolerance | +/-0.250 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 4 ft, Plastic Width 1 in, Plastic Thickness 0.25 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Bar 24" L, 3" W (BULK-PS-UHMWB-296)
- ZORO SELECT Stainless Steel Rod - AISI 303, 1/4" Dia x 6 Ft L (2EXC8)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-36)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 In, 3 Ft (2EZE1)
- ZORO SELECT White Acetal Copolymer Plastic Bar 12" L, 1" W (BULK-PS-AC-1034)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 5/16" Dia. (G15-TRCE-.313-3)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVF5)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/4" Dia. (2XMR5)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 3/8" Dia. (2XPV6)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1-1/2" Dia. (2XMR7)
- USA INDUSTRIALS Polypropylene Plastic Rod 1 ft L, 1 in Dia. (BULK-PR-PP-25)
- Zoro Select Plastic Rods