Shop All Plastic Rods
Zoro Select
White Acetal Copolymer Plastic Bar 24" L, 1/2" W
Mfr # BULK-PS-AC-671
Zoro # G7858110
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal Copolymer
- Color White
- Tensile Strength (PSI) 9,100 psi
- Width 1/2"
- Standards UL 94 HB
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-AC-671
- Zoro # G7858110
- UPC # 193005881009
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 24" |
Width | 1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Plastic Length | 24 in |
Plastic Width Tolerance | +/-0.250 in |
Nominal Size | 1/2 in W x 24 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width | 0.5 in |
Description
Rectangle Stock, Acetal Copolymer, Standard, Plastic Length 24 in, Plastic Width 0.5 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 9,100 psi, Impact Strength 1.1 ft-lb/in, Friction Coefficient 0.35, Water Absorption 0.22 Percent, Plastic Density 0.051 lb/cu in, Corrosion and Chemical Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 2-1/4" Dia. (1YVL3)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.45 in Overall Width (1620SB3-341-25)
- ZORO SELECT Foam Sheet, Closed Cell, 48 in W, 48 in L, 1/2 in Thick, Gray (ZUSA-XPE-1)
- ZORO SELECT White Acetal Copolymer Plastic Bar 48" L, 1/2" W (BULK-PS-AC-672)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJE8)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1-1/2" Dia. (BULK-PT-PC-32)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 11/16" Dia. (G15-TRCE-.688-1)
- ONLINEMETALS Titanium Bar-Round 12 L (4621)
- Zoro Select Plastic Rods