Shop All Whistles
Zoro Select
Whistle, Standard, Black, ABS Plastic
Mfr # 1ZBY5
Zoro # G2332775
product price: $1.55
/ea
$1.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS plastic
- Includes Wire Key Ring
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZBY5
- Zoro # G2332775
- UPC # 190735419779
- Country of Origin Multiple
- Category Whistles
Details
Item | Whistle |
Material | ABS plastic |
Color | Black |
Includes | Wire Key Ring |
Industry Type | Healthcare |
Description
Whistle, Material ABS Plastic, Color Black, Includes Wire Key Ring
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Freeze Warning Sign 18" x 23", 5PK (A00159)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_10x7 (LCUV-0161ST-RD_10x7)
- ALLEGRO INDUSTRIES Wipe Downs For Equipment Pop Up (5001)
- ALLEGRO INDUSTRIES Breathing Air Pump CO Monitor (9900-45)
- ZORO SELECT Whistle, Orange, ABS Plastic, Includes Wire Key Ring (1ZBY6)
- STORM 2.5 x 1.6 in. Wind Whistle, Yellow (372493)
- KEMP USA Kemp Bengal 60 Whistle, Orange, 10-426-ORG (10-426-ORG)
- KEMP USA Kemp Metal Pea Whistle, 10-424 (10-424)
- HEROS PRIDE Whistle Chain, Metal, Nickel (4020N)
- INFRATECH S-9000P3 INFRARED CURNG SYS 240V 3PHASE (IF14-1110)
- 2W INTERNATIONAL Safety Whistle, Lime Yellow (AW540)
- Zoro Select Emergency Preparedness & Safety Training