Shop All Ultrasonic Leak Detectors
Zoro Select
Whisper Transmit for Ultrasonic Detector
Mfr # 711-600-G1
Zoro # G4678073
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Carrying Case, Headphones, Metal Contact Probe, Rubber Extension Probe, Whisper Transmitter
- Product Type Whisper Transmitter
- Features LED power indicator
- Batteries Included Yes
- Battery Size D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 711-600-G1
- Zoro # G4678073
- UPC # 689466036329
- Country of Origin United States
- Category Ultrasonic Leak Detectors
Dimensions
Battery Size | D |
Manufacturer Warranty Length | 2 yr |
Display Size | 3.75 in |
Details
Item | Whisper Transmitter |
Includes | Carrying Case, Headphones, Metal Contact Probe, Rubber Extension Probe, Whisper Transmitter |
Product Type | Whisper Transmitter |
Features | LED power indicator |
Batteries Included | Yes |
Minimum Frequency Response | 37 kHz |
Testing Functions | Gas Leakage, Vacuum Leakage |
Display Type | Analog |
Standards | CE Certified |
Minimum Locating Distance | 0.01 in |
Maximum Locating Distance | 12 in |
Battery Voltage | 9V |
Number of Batteries Required | 2 |
Calibration Certificate Type | Not Certified |
Maximum Frequency Response | 43 kHz |
Digital Display Screen Type | LED Indicators |
Battery Chemistry | Alkaline |
Description
Whisper Transmitter, Includes Carrying Case, Headphones, Metal Contact Probe, Rubber Extension Probe, Whisper Transmitter, Digital Display Screen Type LED Indicators, Product Type Whisper Transmitter, Display Size 3.75 in, Display Type Analog, Calibration Certificate Type Not Certified, Maximum Frequency Response 43 kHz, Maximum Locating Distance 12 in, Minimum Frequency Response 37 kHz, Minimum Locating Distance 0.01 in, Testing Functions Gas Leakage, Vacuum Leakage
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYTEK Fixed Mount IR Temp. Sensor, 32 to 240F (RAYCI1A10L)
- KESTREL Weather Meter, Yellow, 0.3 to 48.87" Hg (0855YEL)
- EXTECH Resistance Decade Box, 7 Decades (380400)
- EXTECH Gauge, Digital Force, 0.05 to 176 Ounces (475040)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detection (VPE-SG2)
- REED INSTRUMENTS UT Leak Det, 2to40 kHz, No Display (R9100)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detect, Gooseneck, ProPlus (VPE-GN PRO-PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, with Sound (VPE PRO-PLUS)
- SUPERIOR ACCUTRAK Ultrasonic Leak Detector, Pro Kit (VPE PRO)
- MASTERCOOL LEAK DETECTOR ELECTRONIC (ME56100)
- NU-CALGON UV Inspection Flashlight Kit (4050-15)
- Zoro Select Ultrasonic Leak Detectors