Shop All Lawn Sprinklers
Zoro Select
Whirling Sprinkler, Steel Head Material
Mfr # 808763-1001
Zoro # G3870755
product price: $7.25
/ea
Not eligible for select promotions
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spray Coverage 15 ft dia
- Hose Connection 5/8" GHT
- Features Heavy Duty
- Min. Water Pressure 60 psi
- Base Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 808763-1001
- Zoro # G3870755
- UPC # 034411087633
- Country of Origin China
- Category Lawn Sprinklers
Details
Promotion Restriction | Not eligible for promotion |
Item | Whirling Sprinkler |
Spray Coverage | 15 ft dia |
Hose Connection | 5/8" GHT |
Features | Heavy Duty |
Min. Water Pressure | 60 psi |
Base Material | Steel |
Head Material | Steel |
Product Type | Stationary Sprinkler |
Base Type | Stand |
Spray Pattern | Circle |
Minimum Water Pressure | 60 psi |
Description
Whirling Sprinkler, Base Type Stand, Spray Pattern Circle, Product Type Stationary Sprinkler, Spray Coverage 15 ft dia, Base Material Steel, Head Material Steel, Hose Connection 5/8 In. GHT, Minimum Water Pressure 60 psi, Features Heavy Duty
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRO AIR Hydro Air HA103808WHT Eyeball & Retaining Ring - White (HA103808WHT)
- LOGO BRANDS Syracuse Elite Chair (214-12E)
- MTD Tine Assy-Lh (642-0015-0637)
- AFTERMARKET Radiator Mount Pad (AM640T)
- ZORO SELECT Tree-Watering Ring, Rubber/Plastic, ID, L (2LPN4)
- PANACEA PRODUCTSRP 2GAL Galv STL WTR Can (84895)
- DRAMM Circular Base Impulse Sprinkler; Green (DRM1015084)
- ORBIT PVC-LOCK 3/4"" COUPLING (34776)
- MELNOR Green Thumb 3-Arm Sprinkler (108262)
- MELNOR OSCILLATING SPRINKLER TURBO (XT45100)
- MELNOR 3000 sq ft Oscillating Sprinkler (22261)
- Zoro Select Watering & Irrigation