Shop All Wheel Lug Nuts & Bolts
Zoro Select
WheelNut, HexFlange, 12x1.75, 22.5mm L, PK25
Mfr # 611-172
Zoro # G0927105
product price: $56.65
/pk 25, $2.27/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12-1.75
- Nut Style Hex Flange Wheel Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 611-172
- Zoro # G0927105
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12-1.75 |
Width Across Flats | 19 mm |
Hex Width | 19 mm |
Overall Height | 22.5 mm |
Thread Size | M12 x 1.75 |
Details
System of Measurement | Metric |
Nut Style | Hex Flange Wheel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Item | Wheel Nut |
Finish | Zinc Plated |
Material Grade/Class | Class 8 |
Rockwell Hardness | RB90, RC32 |
Type | Hex Flange |
Thread Pitch | 1.75 mm |
Material | Steel |
Thread Direction | Right Hand |
Resistance Properties | Corrosion Resistant |
Color | Gray |
Tensile Strength | 129,084 psi |
Description
Wheel Nut, Color Gray, Finish Zinc Plated, Hex Width 19 mm, Material Steel, Material Grade/Class Class 8, Overall Height 22.5 mm, Resistance Properties Corrosion Resistant, Rockwell Hardness RB90, RC32, System of Measurement Metric, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Hot Dipped Galvanized Plow Anchor, 22 lbs. (41550)
- SOUTHCO One-Piece Flexible Handle Latch Rubber/Stainless Steel Mount (37-20-101-20)
- WALTER SURFACE TECHNOLOGIES Disposable 100 Micron Filter, 6NVR5 and 6NVR6 (55B012)
- TRAMEC SLOAN Heavy Duty Spring, 13 In L (2ZJT8)
- ZORO SELECT Wheel Nut, Hex Nut, 1/2-20, 5/8 In L, PK500 (611-016)
- DORMAN OE Replacement 0469 Shoulder Length 0623 Knurl Diameter 1220 Thread Size (610-441)
- DORMAN 611-246 Wheel Nut M14-1.50 Flanged Flat Face - 21mm Hex, 23.2mm Length (611-246)
- MCGARD 6 LUG 142X1.5 INSTALLATION KIT (84620)
- A & I PRODUCTS Stud w/ Nut, Wheel 3" x10" x1" (A-539827R2)
- DORMAN Wheel Lug Bolt, M12 x 1.5 (D18-6105741)
- MCGARD LUG NUT PACKAGED/4 1/2 CONE (64010)
- Zoro Select Automotive Tire & Wheel