Shop All Wheel Lug Nuts & Bolts
Zoro Select
WheelNut, Hex Cap Nut, 12x1.50, 35mm L, PK25
Mfr # 611-138
Zoro # G0935015
product price: $161.99
/pk 25, $6.48/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Dia./Thread Size M12-1.50
- Nut Style Hex Cap Nut
- Basic Material Steel
- Fastener Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 611-138
- Zoro # G0935015
- Country of Origin Multiple
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | M12-1.50 |
Width Across Flats | 19 mm |
Thread Size | M12 x 1.50 |
Overall Height | 35 mm |
Hex Width | 19 mm |
Details
System of Measurement | Metric |
Nut Style | Hex Cap Nut |
Basic Material | Steel |
Fastener Finish | Chrome Plated |
Fastener Thread Direction | Right Hand |
Item | Wheel Nut |
Type | Hex Cap Nut |
Tensile Strength | 129,084 psi |
Color | Silver |
Material Grade/Class | Class 8 |
Thread Pitch | 1.5 mm |
Rockwell Hardness | RB90, RC32 |
Finish | Chrome Plated |
Material | Steel |
Thread Direction | Right Hand |
Description
Wheel Nut, Color Silver, Finish Chrome Plated, Hex Width 19 mm, Material Steel, Material Grade/Class Class 8, Overall Height 35 mm, Rockwell Hardness RB90, RC32, System of Measurement Metric, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For Case, 1840 Year 1991 Alternator (1840 YEAR: 1991 ALTERNATOR)
- MOTOR MEDIC 11 oz. DOT 5 Silicone Brake Fluid - Plastic Bottle (M4011/12)
- LISLE Putty Knife Scraper, 1-1/4" (51350)
- FAIRCHILD INDUSTRIES D4027 - 1997-2006 Jeep Wrangler Windshield Inside Garnish (D4027)
- ZORO SELECT Wheel Nut, Hex Nut, 1/2-20, 5/8 In L, PK500 (611-016)
- ALL BALLS All Balls Wheel Stud And Nut Kit 85-1007 (85-1007)
- WHITE KNIGHT Long Bulge Acorn Chrome Wheel Lug Nut (1909L)
- RAYBESTOS Studs And Nuts, 27797B (27797B)
- MCGARD McGard 74041 Chrome Cone Seat Trailer Wheel Lock Set - 1/2-20 Thread, 4 Pack (74041)
- MCGARD LUG NUT PACKAGED/8 9/16 RH CONE (64806)
- DORMAN 611-296 Wheel Nut 9/16-18 Flanged Flat Face - 15/16 Hex, 1-1/8 Length (611-296)
- Zoro Select Automotive Tire & Wheel