Shop All Wheelchair Ramps
Zoro Select
Wheelchair Ramp, 550 Lb, L 88 In, PR
Mfr # 1F133
Zoro # G0938682
product price: $428.99
/pr
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Extended Length 7 1/4 ft
- Load Capacity 550 lb
- Material Aluminum
- Standards ADA
- Usable Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1F133
- Zoro # G0938682
- UPC # 190735400135
- Country of Origin China
- Category Wheelchair Ramps
Dimensions
Extended Length | 7 1/4 ft |
Usable Width | 7 7/8 in |
Retracted Length | 49 3/4 in |
Details
Item | Telescoping Wheelchair Ramp, 1 PR |
Load Capacity | 550 lb |
Material | Aluminum |
Standards | ADA |
Includes | Serrated Top Surface, Carrying Handle for Each Ramp, 2-3/4 in High Safety Curbs, Service Height Range of 1 in to 7 in |
Description
Telescoping Wheelchair Ramp, 1 PR, Load Capacity 550 lb, Aluminum Material, 7 1/4 ft Extended Length, 7 7/8 in Usable Width, 49 3/4 in Retracted Length, ADA Standards, Serrated Top Surface, Carrying Handle for Each Ramp, 2 3/4 in High Safety Curbs, Service Height Range of 1 in to 7 in Includes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Cheek Block, Wire Rope, 3/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-020-13-86-)
- US CARGO CONTROL 1" Heavy Duty Weld-On Forged D Shaped Lashing Ring - 47,000 Lbs (FH21441L)
- LOUISVILLE 8 ft Fiberglass Stepladder, 375 lb Capacity (FXS1408HD)
- DAYTON Sleeve and Thimble Kit, Steel, F/ 1DMV1 (1DKJ5)
- ZORO SELECT Aluminum Truck and Van Ramp, Folding (1TFZ3)
- SILVER SPRING Multi-Fold Wheelchair Ramp, 600 lb Cap. (WCMF-7)
- SILVER SPRING Modular Threshold Ramp, 600 lb Load Cap. (THR2)
- EZ-ACCESS Pathway Straight Wheelchair Ramp Kit, Aluminum, 5' Top Platform, 22'L x 36inW (PS22S55T)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- HANDI RAMP Alum Fixed Leg Threshold Ramp 36" x 18" with 3" Rise, 750 lb capacity (TR3)
- DRIVE MEDICAL Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long (stds1094)
- Zoro Select Ramps