Shop All Polyurethane Wheels
Zoro Select
Wheel, Solid Rubber On Steel, 3-1/8 in, 110 lb
Mfr # VE 80/12R-EL
Zoro # G1625940
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3-5/32 in
- Fits Axle Dia. 12 mm
- Wheel Width 1 in
- Caster Load Rating Range Light Duty
- Load Rating 110 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VE 80/12R-EL
- Zoro # G1625940
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3-5/32 in |
Fits Axle Dia. | 12 mm |
Wheel Width | 1 in |
Hub Length | 1 3/4 in |
For Axle Size | 7/16 in |
Bore Dia. | 1/2 in |
Hub Width | 1-3/8 in |
Description
Flat-Free Solid Rubber Wheel, 110 lb Load Rating, Ribbed Tread, 3 1/8 in Wheel Dia., 1 in Wheel Width, For Axle Size 7/16 in, Standard Tire Rim Type, Center Mount Hub Position, 1 3/4 in Hub Length, Steel Hub Material, No Non-Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 900 lb. (HTH 75X62/20-62K)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- WERNER 10 ft Fiberglass Tripod Stepladder, 300 lb Capacity (FTP6210)
- MIDWEST FASTENER 5/8" Wire Rope Clips 10PK (52195)
- ZORO SELECT Caster Wheel, 350 lb., 3-1/2" Wheel Dia. (426A71)
- ZORO SELECT Caster Wheel, 6 in. Dia, 1250 lb., Green (16V363)
- ZORO SELECT Caster Wheel, 1250 lb. Load, Silver Wheel (P-UA-060X020/050R)
- ZORO SELECT Caster Wheel, 400 lb., 5" Wheel Dia. (426A65)
- ZORO SELECT Caster Wheel, 3000 lb. Load, Black Wheel (P-NM-040x020/050K)
- ZORO SELECT Caster Wheel, 375 lb, Delrin Wheel Bearing (26Y362)
- ZORO SELECT Caster Wheel, 350 lb., 5/16" Bore Dia., Core Color: Gray (400K34)
- Zoro Select Caster Wheels