Shop All Pneumatic Parts
Zoro Select
Wheel Set
Mfr # PN31XG57006G
Zoro # G9673011
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 mm
- Includes (3) Ball Bearings, Wheel
- Fits Brand Speedaire
- For Use With Mfr. Model Number 31XG57
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PN31XG57006G
- Zoro # G9673011
- UPC # 190735465912
- Country of Origin Taiwan, Province of China
- Category Pneumatic Parts
Dimensions
Overall Length | 20 mm |
Overall Diameter | 22 mm |
Diameter | 22 mm |
Details
Item | Wheel Set |
Includes | (3) Ball Bearings, Wheel |
Fits Brand | Speedaire |
For Use With Mfr. Model Number | 31XG57 |
Material | Steel |
Number of Pieces | 1 |
Product Type | Belt Wheel |
Compatible Manufacturer Model Number | SM-6U-6105, SM-6Z-6105 |
Description
Wheel Set, Compatible Grainger Part Number 31XG57, Compatible Sander Mfr. Model Number SM-6U-6105, SM-6Z-6105, Includes (3) Ball Bearings, Wheel, Material Steel, Number of Pieces 1, Overall Diameter 22 mm, Overall Length 20 mm, Overall Width Not Applicable, Product Type Belt Wheel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSCO TOOLS Wall Mount Masker, 18" L, 8-1/2" D, 20" H (78011)
- ARO Pneumatic Oil Filter, 1/4 In. NPT, 49 cfm (F35121-300)
- EATON AEROQUIP Hydraulic Hose Fitting, Crimp, Female JIC (1AA12FJ10)
- MILTON Brass Tee, 3/8" FNPT (S-655-1)
- ZORO SELECT Adjustment Knob (PN31XG57002G)
- ZORO SELECT Element Kit, For Use With Mfr. Model Number: D12-04XL, C7612XL (EKD1204XL)
- ZORO SELECT Spring, SK35H (SK35H)
- ZORO SELECT Bowl Kit (BKF35)
- ZORO SELECT Bowl Kit (BKF45M)
- ZORO SELECT Bolt (TTAFZR7G)
- REELCRAFT Hose Assembly (S20-260044)
- Zoro Select Pneumatic Parts