Shop All Storage Cabinet Parts
Zoro Select
Wheel, Replacement 1/2 In
Mfr # S8597501
Zoro # G9709357
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Imperial
- Impact Rated No
- For Use With Mfr. Model Number 364-FHA-08, 364-FHB-08
- Includes (1) Form Wheel
- Product Type Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # S8597501
- Zoro # G9709357
- UPC # 699244111148
- Country of Origin Taiwan, Province of China
- Category Storage Cabinet Parts
Details
Fits Brand | Imperial |
Impact Rated | No |
For Use With Mfr. Model Number | 364-FHA-08, 364-FHB-08 |
Item | Wheel,Replacement 1/2 In |
Includes | (1) Form Wheel |
Product Type | Wheel |
Compatible with Manufacturer Model Number | 364-FHA-08, 364-FHB-08 |
Compatible with Brand | Imperial |
Compatible Manufacturer Part Number | 364-FHA-08, 364-FHB-08 |
Compatible with Manufacturer Part Number | 364-FHA-08, 364-FHB-08 |
Compatible with Manufacturer Model Number [NEW] | 364-FHA-08, 364-FHB-08 |
Compatible Manufacturer Model Number | 364-FHA-08, 364-FHB-08 |
For Use with Mfr. Model Number | 364-FHA-08, 364-FHB-08 |
Description
Wheel,Replacement 1/2 In, Compatible with Brand Imperial, Compatible with Grainger Part Number 5MK30, Compatible with Manufacturer Model Number 364-FHA-08, 364-FHB-08, Includes (1) Form Wheel, Product Type Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABILT Storage Tote with Snap Lid, Black/Yellow/Gray, Polypropylene, 23 3/4 in L, 18 in W, 17 1/4 in H (8520GRBKYL.08)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 34 in D x 42 in H x 34 in W, 5 Shelves, Gray (1305-95)
- LEWISBINS Divider Box, Black, Polyethylene, 16 1/2 in L, 11 in W, 6 in H (DC2060-SXL BUY 8S)
- NEXEL 36W x 12D Chrome Wire Shelf (S1236C)
- ZORO SELECT Drive Nut (S61822)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- ZORO SELECT Wheel Repair Kit (TC-1C)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- ZORO SELECT Drawer Insert, 20-1/2" W x 18-1/2" D (45-90)
- WESTWARD PP Caster For 26 Cabinet, Brake (TTPPB26G)
- Zoro Select Storage Cabinet Parts