Shop All Wheel Lug Nuts & Bolts
This Product is Discontinued
Zoro Select
Wheel Nut, Hex Nut, 1/2-20, 5/8 In L, PK50 (Discontinued)
Mfr # 611-016
Zoro # G3497645
This Product is Discontinued
Key Features
Grade 5 Material Grade/Class
- System of Measurement Inch
- Dia./Thread Size 1/2"-20
- Nut Style Hex Wheel Nut
- Basic Material Steel
- Fastener Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 611-016
- Zoro # G3497645
- Country of Origin Multiple
- Category Wheel Lug Nuts & Bolts
Dimensions
Dia./Thread Size | 1/2"-20 |
Width Across Flats | 3/4 in |
Thread Size | 1/2"-20 |
Hex Width | 3/4 in |
Details
System of Measurement | Inch |
Nut Style | Hex Wheel Nut |
Basic Material | Steel |
Fastener Finish | Zinc |
Fastener Thread Direction | Right Hand |
Item | Wheel Nut |
Material Grade | Grade 5 |
Thread Direction | Right Hand |
Material Grade/Class | Grade 5 |
Finish | Zinc Plated |
Material | Steel |
Type | Hex Wheel Nut |
Description
Wheel Nut, Finish Zinc Plated, Hex Width 3/4 in, Material Steel, Material Grade/Class Grade 5, System of Measurement Inch, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.