Shop All Polyurethane Wheels
Zoro Select
Wheel, Extrathane, 3-1/8 in, 1100lb
Mfr # VSTH 82/20K-BB12
Zoro # G1626263
product price: $55.79
/ea
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3-5/32 in
- Wheel Width 2-3/4 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Medium Duty
- Load Rating 1,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # VSTH 82/20K-BB12
- Zoro # G1626263
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3-5/32 in |
Wheel Width | 2-3/4 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 5/16 in |
For Axle Size | 1/4 in |
Bore Dia. | 13/16" |
Hub Width | 2-3/4 in |
Description
Polyurethane Tread on Steel Core Wheel, 1,100 lb Load Rating, 1,000 to 2,999 lb Load Rating Range, 3 1/8 in Wheel Dia., 1/4 in Wheel Width, Polyurethane Wheel/Tread Material, Firm, 92 Shore A, Precision Ball, Standard Tread Shape, 1/4 in For Axle Size, Not Included Includes Spanner Bushing, Steel Wheel Core Material, Yes Non-Marking, 5/16 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Latch Kit, SS, 31/64 in., 13/64 in. (1090063)
- ZORO SELECT Low Profile Machine Guard (1GUD9)
- EXTREME MAX Extreme Max 3008.0069 Solid Braid MFP Utility Rope - 3/8" x 100', Blue (3008.0069)
- LIFT-ALL Roundsling, Endless, 16 ft L, 2600 lb Cap (EN30X16)
- ZORO SELECT Caster Wheel, 1050 lb., 5 D x 2 In. (2RZD7)
- ZORO SELECT Caster Wheel, 1-1/2 in. Hub L, 350 lb. (5VT65)
- ZORO SELECT Caster Whel, Polyurethane, 4 in., 660 lb. (ALBS 100/15K-BB0.5)
- ZORO SELECT Caster Wheel, Polyurthan, 3-1/8 in., 617 lb (VSTH 80/20K-BB0.5)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (426A63)
- ZORO SELECT Caster Wheel, 8 in., 1500 lb., Green (3G273)
- ZORO SELECT Caster Wheel, 900 lb., 5" Wheel Diameter (402M60)
- Zoro Select Polyurethane Wheels