Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Urethane, W 9-1/4 In, H 6 In
Mfr # 19P545
Zoro # G4580676
product price: $21.29
/ea
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Urethane
- Width 9 1/4 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19P545
- Zoro # G4580676
- UPC # 190735398005
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 9 1/4 in |
Height | 6 in |
Depth | 8 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Urethane |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Orange |
Surface | Grooved |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Description
Primary Wheel Chock Application General Purpose, Width 9 1/4 in, Height 6 in, Depth 8 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Orange
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Roller Track Wall Mount Flange Up Support Brackets (TRACK-WM1U)
- TANIS Strip Brush Holder, Overall Length 36 In (AH250436CF)
- KNUFFI Surface Guard, Flat, Black/Yellow (60-6730)
- SILVER SPRING Wheelchair Access Ramp w/Handrails (SSGHR-10)
- ZORO SELECT Wheel Chock, 7 In W x 7 3/4 In H, Black (1GUL4)
- ZORO SELECT Wheel Chock Kit, Mlded Rbr w/Stl Grab, Blk (22XW80)
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- ZORO SELECT Wheel Chock, 12 In W x 3 1/4 In H, Black (1GUK6)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW78)
- NMC Wheel Chocks (WCR2C)
- Zoro Select Dock Wheel Chocks