Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Steel, W 7-5/8 In, H 9 In
Mfr # 19P548
Zoro # G4524064
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Steel
- Width 7 5/8 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19P548
- Zoro # G4524064
- UPC # 190735398036
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 5/8 in |
Height | 9 in |
Depth | 9 3/16 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Steel |
Wheel Chock Material | Steel |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Yellow |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Surface | Safety Tread |
Description
Primary Wheel Chock Application General Purpose, Width 7 5/8 in, Height 9 in, Depth 9 1/4 in, Steel, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Flat Shelf Utility Cart, 14 ga. Steel, 4 Shelves, 1200 lb (RSC-2448-4-LD-95)
- LITTLE GIANT Vibration Reduction Platform Truck (NBB-3060-9P)
- TRI-ARC Platform Handrail, 42" H x 60" L, 500 lb Load Capacity, Aluminum (MPASGR60)
- DURASTAR Caster; 6x2 Rigid Fork, 8mm Thick; 6x2 Heavy Duty Polyurethane Wheel, (40CR620HU63X-03)
- ZORO SELECT Wheel Chock, 15 In W x 11 In H, Yellow (1GUL5)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW82)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW84)
- ZORO SELECT Wheel Chock, 8 In, Formed Steel (3KR56)
- ZORO SELECT Rail Car Wheel Chock and Flag (22XW90)
- ZORO SELECT Wheel Chock.Alum, W 7 In, H 8 In (19P542)
- ZORO SELECT Asphalt Installation Kit, F/5 Holes (SB-108-AK)
- Zoro Select Dock Wheel Chocks