Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Steel, W 6 In, H 9 In
Mfr # 19P547
Zoro # G4561234
original price:
$32.00
7% off
new price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Steel
- Wheel Chock Style Single
- Width 6 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19P547
- Zoro # G4561234
- UPC # 190735398029
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 6 in |
Height | 9 in |
Depth | 17 1/8 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Steel |
Wheel Chock Style | Single |
Wheel Chock Material | Steel |
Wheel Chock Surface Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | Yellow |
Surface | Smooth |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Description
Primary Wheel Chock Application General Purpose, Width 6 in, Height 9 in, Depth 17 1/8 in, Steel, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Fork Extensions, 6 x 60 In, 2250 Lb, Pr (FE6-60)
- RONSTAN D Shackle, Screw Pin, 1545 lb. (RF617)
- SKIL Chain Ful Hse F/Spt55 Chain Sw (SPT1500)
- SERVICE CASTER 4 Inch Thermoplastic Wheel 5/16 Inch Threaded Stem Caster Set with 2 Brakes SCC (SCC-TS05S410-TPRS-5161815-2-SLB-2)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- ZORO SELECT Rumble Strip, 6 ft, Red (8003708110)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P543)
- ZORO SELECT Wheel Chock, 10 In W x 4 In H, Black (1GUK7)
- ZORO SELECT Asphalt Installation Kit, F/72In Car Stop (CS-AK-3)
- IDEAL WAREHOUSE INNOVATIONS Cast Ductile Iron Chock, CBI-029 (60-7280)
- Zoro Select Dock Wheel Chocks