Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Rubber, W 6-1/2 In, H 4-1/2 In
Mfr # 19P546
Zoro # G4553595
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 6 1/2 in
- Height 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19P546
- Zoro # G4553595
- UPC # 190735398012
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 6 1/2 in |
Height | 4 1/2 in |
Depth | 5 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Surface | Grooved |
Includes | Molded Hole for Attaching Chain |
Standards | OSHA 1910.178k |
Item | Wheel Chock |
Description
Primary Wheel Chock Application General Purpose, Width 6 1/2 in, Height 4 1/2 in, Depth 5 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Molded Hole for Attaching Chain
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 8 Inch Black Pneumatic Wheel Swivel Caster with Brake and Bolt Swivel Lock SCC (SCC-100S280-PNB-TLB-BSL)
- VESTIL Plastic Bollard Post Cover (BPC-4)
- DAYTON Winch Cable, GS, 7/32 In. x 50 ft. (1DLJ7)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 125KA-12-SG)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW91)
- ZORO SELECT Wheel Chock.Alum, W 7 In, H 8 In (19P542)
- ZORO SELECT Concrete Installation Kit, F/72 In Stops (CS-33-KIT-3)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 22in.L, Rubber (29NH30)
- ZORO SELECT Wheel Chock, 15 In W x 11 In H, Yellow (1GUL5)
- ZORO SELECT Speed Bump Female End Cap, Black/Yellow (GNRS3502BL)
- VESTIL Laminated, Rubber Chock, 11x7.375x11.25 (LWC-15)
- Zoro Select Dock Wheel Chocks